This product requires certification to purchase.

1/2 x 1/4 in. Copper Female Sweat x OD Compression PDQ™ Add-A-Line™ Valve Tee

You last purchased this on
 
Sioux Chief

PDQ™ Add-A-Line™ 1/2 x 1/4 in. Copper Female Sweat x OD Compression PDQ™ Add-A-Line™ Valve Tee

  • Fast #
  • Part #S601Q20V
  • Item #7044081
  • Manufacturer Part #601Q20V
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

PDQ™ Add-A-Line™ 1/2 x 1/4 in. Copper Female Sweat x OD Compression PDQ™ Add-A-Line™ Valve Tee

  • Fast #
  • Part #S601Q20V
  • Item #7044081
  • Manufacturer Part #601Q20V
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with all CTS pipe types
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
PDQ™ Add-A-Line™
End Connection 1:
Female Sweat
End Connection 2:
OD Compression
End Connections:
Female Sweat x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
UL Listed:
No
Valve Size:
1/2 in, 1/4 in