PlumbPerfect™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 14700-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tensile strength exceeds 1,100 lbs per bolt
- 3-1/2" length
- Bolt base loads into any flange
- Improved adaptability-open end nut now fits 1/2 sockets
- Completely corrosion proof bolts
- Made in the USA
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PlumbPerfect™
- Diameter:
- 5/16 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon