1-1/8 VINYL Coated Clamp Stainless Steel
PowerBar™ 1-1/8 VINYL Coated Clamp Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Single bracket with 2 pre-drilled holes accepts 3/8" threaded rod
Specifications
- Coating:
- Galvanized, Vinyl
- Collection:
- PowerBar™
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/8 in
- Length:
- 26 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UL Listed:
- No