This product requires certification to purchase.

16 in Short Bracket + 2 Touchdown Clamp

You last purchased this on
 
Sioux Chief

PowerBar™ 16 in Short Bracket + 2 Touchdown Clamp

  • Fast #
  • Part #S5231620
  • Item #3269673
  • Manufacturer Part #523-1620
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

PowerBar™ 16 in Short Bracket + 2 Touchdown Clamp

  • Fast #
  • Part #S5231620
  • Item #3269673
  • Manufacturer Part #523-1620
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp
  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
PowerBar™
Fits Pipe Size:
1/4 in - 1-1/8 in
Height:
53/100 in
Length:
16 in
Material:
Steel, Plastic
Material Type:
Nylon
UL Listed:
UL 94
Width:
3/5 in
Work Load Limit:
90 lb