This product requires certification to purchase.

1/2 in x 8 in. F1807 Copper Brass Stub Out Elbow

You last purchased this on
 
Sioux Chief

PowerPex® 1/2 in x 8 in. F1807 Copper Brass Stub Out Elbow

  • Fast #
  • Part #S630X248
  • Item #446291
  • Manufacturer Part #630X248
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

PowerPex® 1/2 in x 8 in. F1807 Copper Brass Stub Out Elbow

  • Fast #
  • Part #S630X248
  • Item #446291
  • Manufacturer Part #630X248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Square o straps affix easily to bracket or any backing board to provide solid installations
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
PowerPex®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type L
Origin:
Domestic