This product requires certification to purchase.

1/2 in. Brass PEX Press x Copper Male Sweat Tub/Shower Connector Elbow (2-1/2" x 7")

You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Brass PEX Press x Copper Male Sweat Tub/Shower Connector Elbow (2-1/2" x 7")

  • Fast #
  • Part #S632VG273
  • Item #5115200
  • Manufacturer Part #632VG273
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Brass PEX Press x Copper Male Sweat Tub/Shower Connector Elbow (2-1/2" x 7")

  • Fast #
  • Part #S632VG273
  • Item #5115200
  • Manufacturer Part #632VG273
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use with sweat connection to standard tub/shower valves
  • Made from type L copper tube
  • Elongated tailpiece allows for rigid bracket attachment
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1960, F3347
Collection:
PowerPEX®
End Connection 1:
PEX Press
End Connection 2:
Male Sweat
End Connections:
PEX Press x Male Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No