1/2 in. Copper PEX Crimp Ring
PowerPEX® 1/2 in. Copper PEX Crimp Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Pure, annealed copper rings
- For use with PEX SDR9 piping only
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876
- CSA Certified:
- Yes
- Collection:
- PowerPEX®
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- PEX Ring
- Material:
- Copper
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes