This product requires certification to purchase.

1/2 in. PEX x Female Iron Pipe Elbow

This product has been replaced by

*CVR* ELL 1/2 FIP DROP EAR X 1/2 PEX NOLEAD
Sioux Chief 1/2 in. FIP Drop Ear Shower Elbow Adapter
Manufacturer Part #647XG2E3
You last purchased this on
 
Sioux Chief

PowerPex® 1/2 in. PEX x Female Iron Pipe Elbow

  • Fast #
  • Part #S647XG2E
  • Item #4596505
  • Manufacturer Part #647XG2E
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* ELL 1/2 FIP DROP EAR X 1/2 PEX NOLEAD
Sioux Chief 1/2 in. FIP Drop Ear Shower Elbow Adapter
Manufacturer Part #647XG2E3
Sioux Chief

PowerPex® 1/2 in. PEX x Female Iron Pipe Elbow

  • Fast #
  • Part #S647XG2E
  • Item #4596505
  • Manufacturer Part #647XG2E
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 4200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes 2" locknuts
  • Lead-free solder joint
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM F-1807, ASTM F-876
Application:
Non-pressure Applications, Residential, Shower Riser, Tub Spout
CSA Certified:
Yes
Collection:
PowerPex®
End Connection 1:
F1807
End Connection 2:
FIPS
End Connections:
F1807 x FIPS
Faucet Part Type:
Adapter
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 14
NSF Certified:
Yes
UL Listed:
No
WaterSense Labeled:
No