This product requires certification to purchase.

3/4 in. Copper PEX Crimp Ring

You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp Ring

  • Fast #
  • Part #S649X3
  • Item #446273
  • Manufacturer Part #649X3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp Ring

  • Fast #
  • Part #S649X3
  • Item #446273
  • Manufacturer Part #649X3
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 60000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pure, annealed copper rings
  • For use with PEX SDR9 piping only
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-876
CSA Certified:
Yes
Collection:
PowerPEX®
Fits Pipe Size:
3/4 in
Fitting Type:
PEX Ring
Material:
Copper
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes