3/4 x 3/4 x 1/2 in. Brass PEX Crimp Tee
PowerPEX® 3/4 x 3/4 x 1/2 in. Brass PEX Crimp Tee
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Full-flow fitting, no restriction
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 739236404947