This product requires certification to purchase.

F1960 x FIPT Elbow

Sioux Chief

PowerPex® F1960 x FIPT Elbow

  • Fast #
  • Part #S647WG2E3
  • Item #4765044
  • Manufacturer Part #647WG2E3
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPex® F1960 x FIPT Elbow

  • Fast #
  • Part #S647WG2E3
  • Item #4765044
  • Manufacturer Part #647WG2E3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead-free solder joint
  • For use on shower risers, tub spouts and non-pressure fitting applications
  • California Prop 65 Warning - Lead
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM F-1960
Collection:
PowerPex®
End Connection 1:
FIPS
End Connection 2:
F1960
End Connections:
FIPS x F1960
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
UPC:
739236416698