Plastic PEX Expansion Coupling
PowerPEX® Plastic PEX Expansion Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Full flow fitting - no restriction
- Sioux Chief ASTM F1960 Grip™ polymer PEX fitting system shall be used in hot and cold water distribution systems
- Fittings are approved for use with ASTM F876 PEX tubing with cold-expansion rings
Specifications
- ASTM:
- ASTM F-1960, ASTM F-876
- Clean Bagged:
- No
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 180
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi