PowerPEX®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Accepts sweat, push-fitting, and compression stop valves
- Combines easy adapting of copper stub outs with easy installation of PEX
- Square o straps affix easily to bracket or any backing board to provide solid installations
- Multiple mounting holes allow for installations on sides, bottom, or top
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960, ASTM F-876
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Stub End
- End Connections:
- PEX Expansion x Stub End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- NSF:
- NSF 14
- NSF Certified:
- Yes