Push Tite 4 PVC Inside Fit Closet Flange
PushTite™ Push Tite 4 PVC Inside Fit Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 320-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gasket seals inside pipe
- Easy installation
- Large outlet and smooth inner walls with no obstructions of ledges to cause clogs
- Durable swivel ring
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Push-On
- Collection:
- PushTite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No