PushTite™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 in Inside
- Swivel ring is stainless steel for durability
- Easy installation – simply push in and fasten to floor, perfect for replacement or new installation
- Push Tite™ flanges have larger outlets than other gasketed closet flanges and smooth inner walls with no obstructions or ledges to cause clogs
Specifications
- Application:
- Residential
- Collection:
- PushTite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No