This product requires certification to purchase.

2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Quad Drain™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S84129PLB
  • Item #2903604
  • Manufacturer Part #841-29PLB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Quad Drain™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S84129PLB
  • Item #2903604
  • Manufacturer Part #841-29PLB
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 576
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low profile design
  • Full-slip connections allow adjust-to-grade installations
  • Withstands light foot traffic
  • Square strainers are great for floor tile
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-2665
Collection:
Quad Drain™
Construction:
Non-Membrane
Drain Base Height:
3-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Fits Pipe Size:
2 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk