3 in. Inside Caulk Plastic Floor Drain
QuadDrain™ 3 in. Inside Caulk Plastic Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Low profile design
- Full-slip connections allow adjust-to-grade installations
- Withstands light foot traffic
- Square strainers are great for floor tile
Documents
Specifications
- ASME:
- ASME A112.6.3 2001
- ASTM:
- ASTM D-2665
- Adjustable:
- No
- Collection:
- QuadDrain™
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- Trap Primer Connection:
- No
- UL Listed:
- No