3/4 in. Plastic PVC Closet Flange
Quick Spacer™ 3/4 in. Plastic PVC Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Raises the closet flange 3/4"
- Fits under most closet flanges
- Made in the USA
Specifications
- Application:
- Residential
- Collection:
- Quick Spacer™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flange Type:
- Closet
- Height:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No