1/4 in. Plastic PVC Closet Flange
Raise-A-Ring™ 1/4 in. Plastic PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2700-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Build up existing flange when added subfloor, tile, etc. leaves flange at or below floor level
- Stack rings for additional height
- Made in the USA
Specifications
- Application:
- Residential
- Collection:
- Raise-A-Ring™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flange Type:
- Closet
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No
- UPC:
- 739236378644