7/16 in. Plastic PVC Closet Flange
Raise-A-Ring™ 7/16 in. Plastic PVC Closet Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Build up existing flange when added subfloor, tile, etc. leaves flange at or below floor level
- Stack rings for additional height
- Made in the USA
Specifications
- Application:
- Residential
- Collection:
- Raise-A-Ring™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Fitting Size 1:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Flange Type:
- Closet
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No