Package Quantity Info:
Bag: 1 Case: 25 Pallet: 3375-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes Taller Cap and PlumbPerfect Bolts
- Made in the USA
- Base creates a tight seal that helps provide a continuous sanitary seal between base and toilet
- Cap threads on to base and is less likely to get lost or knocked off
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1-1/4 in
- Length:
- 1-1/2 in
- Material:
- Plastic