This product requires certification to purchase.

1/4 in. Brass and Stainless Steel OD Compression Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

1/4 in. Brass and Stainless Steel OD Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTR0
  • Item #4555894
  • Manufacturer Part #660-GTR0
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

1/4 in. Brass and Stainless Steel OD Compression Water Hammer Arrestor

  • Fast #
  • Part #S660GTR0
  • Item #4555894
  • Manufacturer Part #660-GTR0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Installs to the supply stop valve
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
  • Allows for installation in 2 x 4 wall cavity
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010 2004
ASSE Standards:
ASSE 1010 2004
Application:
Residential
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material:
Brass, Plastic, Stainless Steel
Material Type:
304, Polypropylene
NSF Certified:
No
Pressure - Maximum:
1500 psi