Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass body
- Includes locknut and pressure plate washed with no-caulk gasket
- Perfect for replacement applications
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- Drain Base Height:
- 2-1/8 in
- Drain Base Material:
- Brass
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm