This product requires certification to purchase.

7-1/4 in. Plastic Sand Bucket

You last purchased this on
 
Sioux Chief

7-1/4 in. Plastic Sand Bucket

  • Fast #
  • Part #S860S
  • Item #1833489
  • Manufacturer Part #860-S
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

7-1/4 in. Plastic Sand Bucket

  • Fast #
  • Part #S860S
  • Item #1833489
  • Manufacturer Part #860-S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC sand bucket for sump area
  • Made in the USA
  • Requires Certification

Documents


Specifications

Diameter:
7-1/4 in
Drain Component Type:
Sediment Bucket
Height:
3 in
Material:
Plastic
Material Type:
PVC
Trim Ring:
No