Frequently Purchased Together
Product Details
Product Details
- 4 in Inside
- Open closet flanges are a cost-effective alternative in applications where a test cap is not needed
- One-Piece Plastic Ring
Specifications
- Closet Flange Connection Type:
- Hub
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No