This product requires certification to purchase.

3 x 2-19/20 in. Galvanized Steel and Stainless Steel Pipe Saddle Support

You last purchased this on
 
Sioux Chief

SaddleUp™ 3 x 2-19/20 in. Galvanized Steel and Stainless Steel Pipe Saddle Support

  • Fast #
  • Part #S5231D
  • Item #4145471
  • Manufacturer Part #523-1D
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

SaddleUp™ 3 x 2-19/20 in. Galvanized Steel and Stainless Steel Pipe Saddle Support

  • Fast #
  • Part #S5231D
  • Item #4145471
  • Manufacturer Part #523-1D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 5250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Attaches to Power Bar brackets
  • 3" snap-lock SS band
  • Made in the USA
  • Ideal for stabilizing vertical pipes between floors when used with Power Bar™
  • Galvanized clamp with or without bands
  • Fasten directly to block walls
  • Requires Certification

Specifications

Collection:
SaddleUp™
End Connection 1:
Snap-in
End Connection 2:
Snap-in
Fits Pipe Size:
3 in
Height:
7/8 in
Length:
2-19/20 in
Material:
Stainless Steel, Steel
Product Type:
Clamp
Width:
1 in
Work Load Limit:
112 lb