This product requires certification to purchase.

12 in. Hacksaw

You last purchased this on
 
Sioux Chief

Sawhorse™ 12 in. Hacksaw

  • Fast #
  • Part #SIO30012
  • Item #223559
  • Manufacturer Part #300-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Sawhorse™ 12 in. Hacksaw

  • Fast #
  • Part #SIO30012
  • Item #223559
  • Manufacturer Part #300-12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect for plastic pipe, wood, and many other materials
  • High-quality blade remains sharp through thousands of cuts
  • Teeth on the nose for notching in tight areas and starting cuts in the middle of floor or wall
  • Requires Certification

Documents


Specifications

Blade Length (in):
12 in
Blade Material:
Steel
Collection:
Sawhorse™
Length:
12 in
Material:
Steel
Saw Type:
Hack