This product requires certification to purchase.

12 in. 17 ga Plain End Waste Bend in Rough Brass

You last purchased this on
 
Sioux Chief

Series 240 12 in. 17 ga Plain End Waste Bend in Rough Brass

  • Fast #
  • Part #S240636312R124
  • Item #7183611
  • Manufacturer Part #240-636312R124
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Series 240 12 in. 17 ga Plain End Waste Bend in Rough Brass

  • Fast #
  • Part #S240636312R124
  • Item #7183611
  • Manufacturer Part #240-636312R124
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 20 gauge
  • 1 1/4"
  • Chrome Plated
  • Made of brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Plain End
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Waste Bend