This product requires certification to purchase.

Shower Arm in Polished Chrome

You last purchased this on
 
Sioux Chief

Shower WallNut™ Shower Arm in Polished Chrome

  • Fast #
  • Part #S61602C
  • Item #1204127
  • Manufacturer Part #616-02C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Shower WallNut™ Shower Arm in Polished Chrome

  • Fast #
  • Part #S61602C
  • Item #1204127
  • Manufacturer Part #616-02C
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1875
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Stub out with copper tube, just like other fixtures stub out to shower arm connection is made outside the finished wall
  • No hidden leaks in the wall which promote mold growth
  • No pipe seal tape or pipe joint compound needed on shower arm threads
  • Requires Certification

Specifications

Collection:
Shower WallNut™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-9/50 in
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Repair Kit
Fitting Sizes:
1/2 in
Height:
39/100 in
Material:
Plastic, Stainless Steel, Rubber, Brass
Material Type:
Nylon, Buna-N
WaterSense Labeled:
No
Width:
3/4 in