Silver Cleanout Cover Screw
Silver Cleanout Cover Screw
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/4-20 X 6" bolt
Documents
Specifications
- Cover Color Finish:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Stainless Steel
- Plug Included:
- No
- Product Type:
- Cleanout Cover Screw
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.