5/8 x 20 in. 14 ga Galvanized Steel Pipe Support Bracket
SimpleStrap™ 5/8 x 20 in. 14 ga Galvanized Steel Pipe Support Bracket
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose bracket
- 5/8 in wide & 16 ga
- Made in the USA
- Supports 1/2 in and 3/4 in CTS horizontally or vertically when bracket is repositioned
- For use with copper, PEX or CPVC
Specifications
- Application:
- CPVC Pipe, Copper Tubing, PEX Tubing
- Coating:
- Galvanized
- Collection:
- SimpleStrap™
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Gauge (metal):
- 14 ga
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Steel
- UL Listed:
- No