This product requires certification to purchase.

11/16 - 1-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Sioux Chief

11/16 - 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #SIO90116
  • Item #3269508
  • Manufacturer Part #901-16
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

11/16 - 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #SIO90116
  • Item #3269508
  • Manufacturer Part #901-16
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 16800
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Finished edges prevent hose damage
  • Stainless steel
  • Made in the USA
  • Requires Certification

Documents


Specifications

Connection Type:
OD Tube
Fits Pipe Size:
11/16 in - 1-1/2 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Hose Clamp
Thickness:
0.025 in
Width:
1/2 in