This product requires certification to purchase.

1/2 in. Plastic Hinged Escutcheon in Chrome

You last purchased this on
 
Sioux Chief

Snap One™ 1/2 in. Plastic Hinged Escutcheon in Chrome

  • Fast #
  • Part #S9262
  • Item #497209
  • Manufacturer Part #926-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Snap One™ 1/2 in. Plastic Hinged Escutcheon in Chrome

  • Fast #
  • Part #S9262
  • Item #497209
  • Manufacturer Part #926-2
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 23760
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Split for pre-piped jobs
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Collection:
Snap One™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Connection Type:
CTS
Escutcheon Style:
Hinged
Material:
Plastic