1-1/2 in. Snap-On Floor and Celling Plate
Snap One™ 1-1/2 in. Snap-On Floor and Celling Plate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 6000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Split for pre-piped jobs
- Corrosion resistant
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Snap One™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 739236508133