3 in. Plastic Hinged Escutcheon in White
Snap One™ 3 in. Plastic Hinged Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 6000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Split for pre-piped jobs
- Corrosion resistant
- Helps keep moisture out of wall cavity which helps eliminate mold growth
Specifications
- Collection:
- Snap One™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 3 in
- Material:
- Plastic