This product requires certification to purchase.

1/2 in. Top Grate White

Sioux Chief

SquareMax™ 1/2 in. Top Grate White

  • Fast #
  • Part #S86151
  • Item #518565
  • Manufacturer Part #861-51
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

SquareMax™ 1/2 in. Top Grate White

  • Fast #
  • Part #S86151
  • Item #518565
  • Manufacturer Part #861-51
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 405
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • White PVC half grate
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
SquareMax™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Component Type:
Strainer
Height:
1-1/8 in
Length:
8-7/16 in
Material:
Plastic
Material Type:
PVC
Trim Ring:
No
UPC:
739236305602
Width:
8-7/16 in