13/16 in. Dome Strainer in Aluminum
SquareMax™ 13/16 in. Dome Strainer in Aluminum
Frequently Purchased Together
Product Details
Product Details
- Aluminum dome bottom strainer
- Made in the USA
Specifications
- Collection:
- SquareMax™
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Diameter:
- 13/16 in
- Material:
- Aluminum
- Product Type:
- Strainer