This product requires certification to purchase.

3 in. PVC Square Floor Sink with Hub Connection and Open-Half Stainless Strainer

Sioux Chief

SquareMax™ 861 Series 3 in. PVC Square Floor Sink with Hub Connection and Open-Half Stainless Strainer

  • Fast #
  • Part #S8613PW2
  • Item #4145511
  • Manufacturer Part #861-3PW2
3.8 out of 5 Customer Rating
Brand image
Sioux Chief

SquareMax™ 861 Series 3 in. PVC Square Floor Sink with Hub Connection and Open-Half Stainless Strainer

  • Fast #
  • Part #S8613PW2
  • Item #4145511
  • Manufacturer Part #861-3PW2
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • All inner surfaces are pitched, no standing water in sump area
  • Requires Certification

Specifications

Application:
Commercial, Drainage Systems
Collection:
SquareMax™ 861 Series
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in
Length:
14-1/8 in
Shape:
Square
Sink Bowl Size:
11-3/16 in x 11-3/16 in x 6-3/8 in
Sink Depth:
8-5/16 in
Sink Material:
PVC
Sink Size Range:
Less than 20 in
UPC:
739236302694
Width:
14-1/8 in