Floor Mount Cast Iron Floor Sink
SquareMax™ 861 Series Floor Mount Cast Iron Floor Sink
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Collection:
- SquareMax™ 861 Series
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- Shape:
- Square
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron