This product requires certification to purchase.

14-1/8 x 14-1/8 x 8-5/16 in. Floor Mount Plastic Floor Sink

You last purchased this on
 
Sioux Chief

SquareMax™ 14-1/8 x 14-1/8 x 8-5/16 in. Floor Mount Plastic Floor Sink

  • Fast #
  • Part #S8613P
  • Item #344881
  • Manufacturer Part #861-3P
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

SquareMax™ 14-1/8 x 14-1/8 x 8-5/16 in. Floor Mount Plastic Floor Sink

  • Fast #
  • Part #S8613P
  • Item #344881
  • Manufacturer Part #861-3P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • All inner surfaces are pitched, no standing water in sump area
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
SquareMax™
Color Finish Category:
Whites
End Connection 1:
Hub
End Connections:
Hub
Sink Bowl Size:
14-1/8 in x 14-1/8 in x 8-5/16 in
Sink Installation Type:
Floor Mount
Sink Material:
Plastic
Sink Size, Overall:
14-1/8 in x 14-1/8 in x 8-5/16 in