1/2 in. HDPE Insulator
Suspensulator™ 1/2 in. HDPE Insulator
Frequently Purchased Together
Product Details
Product Details
- Designed to work in both 1-3/8 in or 1-11/32 in holes in wood or metal studs
- Durable, U.V. resistant, high density material is corrosion proof and reduces noise due to expansion and contraction in hot water lines
- Side fins lock perfectly into I-joist knockout
- Split design allows for use after piping is run
- Compatible with copper, PEX or CPVC
Specifications
- Collection:
- Suspensulator™
- Color Finish Name:
- Black
- Depth:
- 7/8 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-3/25 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Insulator
- UL Listed:
- No
- Width:
- 2-21/100 in