This product requires certification to purchase.

1/2 in. Plastic CTS J-Hook

You last purchased this on
 
Sioux Chief

Swivel J-Hanger™ 1/2 in. Plastic CTS J-Hook

  • Fast #
  • Part #S5532W
  • Item #419289
  • Manufacturer Part #553-2W
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Swivel J-Hanger™ 1/2 in. Plastic CTS J-Hook

  • Fast #
  • Part #S5532W
  • Item #419289
  • Manufacturer Part #553-2W
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 16200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two ring-shank nails conveniently supplied
  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Corrosion proof, and impact resistant
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe, PEX
Coating:
Zinc Plated
Collection:
Swivel J-Hanger™
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1/2 in
Length:
6-3/16 in
Material:
Plastic
Material Type:
ABS
Product Type:
J Hanger, Nail
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Work Load Limit:
55 lb