This product requires certification to purchase.

3/4 in. Plastic CTS J-Hook

Sioux Chief

Swivel J-Hanger™ 3/4 in. Plastic CTS J-Hook

  • Fast #
  • Part #S5533W
  • Item #386561
  • Manufacturer Part #553-3W
5 out of 5 Customer Rating
Brand image
Sioux Chief

Swivel J-Hanger™ 3/4 in. Plastic CTS J-Hook

  • Fast #
  • Part #S5533W
  • Item #386561
  • Manufacturer Part #553-3W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two ring-shank nails conveniently supplied
  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Corrosion proof, and impact resistant
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe, PEX
Coating:
Zinc Plated
Collection:
Swivel J-Hanger™
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
3/4 in
Length:
6-5/16 in
Material:
Plastic
Material Type:
ABS
Product Type:
J Hanger, Nail
Proposition 65:
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
UPC:
739236252081
Work Load Limit:
45 lb