3 in. Plastic Hanger
Swivel J-Hanger™ 3 in. Plastic Hanger
Frequently Purchased Together
Product Details
Product Details
- Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
- Releasable locking mechanism
- Graduated numerals at nail ways for easy measuring
- Corrosion proof, and impact resistant
Specifications
- Application:
- DWV Pipe
- Collection:
- Swivel J-Hanger™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- J Hanger, Nail
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- Schedule Class:
- 30
- UL Listed:
- No
- Work Load Limit:
- 45 lb