This product requires certification to purchase.

2 in. Plastic Hanger

You last purchased this on
 
Sioux Chief

Swivel J-Hanger™ 2 in. Plastic Hanger

  • Fast #
  • Part #S5537W
  • Item #350962
  • Manufacturer Part #553-7W
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Swivel J-Hanger™ 2 in. Plastic Hanger

  • Fast #
  • Part #S5537W
  • Item #350962
  • Manufacturer Part #553-7W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Corrosion proof, and impact resistant
  • Requires Certification

Specifications

Application:
DWV Pipe
Collection:
Swivel J-Hanger™
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
2 in
Length:
10-1/2 in
Material:
Plastic
Material Type:
ABS
Product Type:
J Hanger, Nail
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
Work Load Limit:
50 lb