1- 1/2 in. Raised- Head Cleanout Plug
T-Cone™ 1- 1/2 in. Raised- Head Cleanout Plug
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to install and remove
- Tighten with a crescent wrench
- No metal parts to rust
- Made in the USA
Documents
Specifications
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Cone™
- Diameter:
- 1-39/50 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug
- UL Listed:
- No