This product requires certification to purchase.

3- 1/2 in. Raised- Head Cleanout Plug

You last purchased this on
 
Sioux Chief

T-Cone™ 3- 1/2 in. Raised- Head Cleanout Plug

  • Fast #
  • Part #S882EB350
  • Item #3631306
  • Manufacturer Part #882-EB350
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

T-Cone™ 3- 1/2 in. Raised- Head Cleanout Plug

  • Fast #
  • Part #S882EB350
  • Item #3631306
  • Manufacturer Part #882-EB350
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to install and remove
  • Tighten with a crescent wrench
  • No metal parts to rust
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Drainage
CARB OTC LEED Compliant:
No
Collection:
T-Cone™
Diameter:
3-17/20 in
End Connection 1:
FIPS
End Connections:
FIPS
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Size:
3-1/2 in
Tool Type:
Test Plug
UL Listed:
No