This product requires certification to purchase.

3 in. Plastic PVC Closet Flange with Test Cap

You last purchased this on
 
Sioux Chief

TKO™ 3 in. Plastic PVC Closet Flange with Test Cap

Brand image
You last purchased this on
 
Sioux Chief

TKO™ 3 in. Plastic PVC Closet Flange with Test Cap

  • Fast #
  • Part #S886PTMS
  • Item #3010586
  • Manufacturer Part #886-PTMS
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3" spigot outlet
  • Made in the USA
  • Stack rings for additional height
  • Holds 5 floors for head test
  • Requires Certification

Specifications

Application:
Residential
Closet Flange Connection Type:
Spigot
Collection:
TKO™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
2 in
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm
Test Cap Included:
No



Customers Also Bought
1–6 of 18 items
Part #O43406
Item #7304884
4.1 out of 5 Customer Rating
Requires Certification
Part #S888GPM
Item #3269980
4.4 out of 5 Customer Rating
Requires Certification
Part #JC57234
Item #3706840
4.5 out of 5 Customer Rating
Requires Certification
Part #F507AP7
Item #4710916
4.5 out of 5 Customer Rating
Requires Certification
Part #S884PTM
Item #526641
3.3 out of 5 Customer Rating
Requires Certification
Part #A73819834000070AP
Item #9905227
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S883PT
Item #418138
4.4 out of 5 Customer Rating
Requires Certification
Part #S883AT
Item #426800
5 out of 5 Customer Rating
Requires Certification
Part #S884ATM
Item #1192760
5 out of 5 Customer Rating
Requires Certification
Part #S888PTM
Item #3080170
4.6 out of 5 Customer Rating
Requires Certification
Part #S884PTM
Item #526641
3.3 out of 5 Customer Rating
Requires Certification
Part #S886MRM
Item #4145517
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing