3 x 4 in. ABS Closet Flange
TKO™ 3 x 4 in. ABS Closet Flange
Frequently Purchased Together
Product Details
Product Details
- Flush to floor
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion-resistant stainless steel swivel ring is engineered for maximum strength
- Holds 5 floors for head test
- Made in the USA
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Hub
- Collection:
- TKO™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Flange Type:
- Closet
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Test Cap Included:
- No