TKO™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4 in Inside
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Holds five floors (22 PSI) for head test
- One-Piece Plastic Ring
Specifications
- Closet Flange Connection Type:
- Hub
- Collection:
- TKO™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Test Cap Included:
- No